This product may not be available in all locations.
Limit Switch, Compact, 141mm, Wobble Rod Actuator, Coil Spring
Item #:
163324
Cat #:
8LS1
UPC:
784549642005
Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch, Compact, 141 mm (5.55 Inch), Wobble Rod Actuator, Coil Spring, 2 Circuit
Overview
Limit Switch, Compact, 141 mm (5.55 Inch), Wobble Rod Actuator, Coil Spring, 2 Circuit
Also known as: 784549642005, 8LS1
Specifications
Poles: | 2 |
Type: | Limit Switch, Compact, Wobble Rod |
Length: | 141 mm |
Mounting: | Surface |
Poles: | 2 |
Length: | 141 mm |
Type: | Limit Switch, Compact, Wobble Rod |
Mounting: | Surface |
Customer Reviews
No reviews for this product
(0)