Sequestr Low-Amp External Disconnect Enclosure, NEMA 4/12/3R, 34 x 14 x 12", Steel/Gray

Item #: 1633167

Cat #: AXD341412

UPC: 783510365486

Documents & Guides
Sequestr Low-Amp External Disconnect Enclosure, NEMA 4/12/3R, 34 x 14 x 12 Inch, Steel/Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Sequestr Low-Amp External Disconnect Enclosure, NEMA 4/12/3R, 34 x 14 x 12 Inch, Steel/Gray
Isolate low-amp disconnect switches and breakers in the Sequestr external disconnect enclosure to mitigate arc flash incidents. Install on free-stand or floor-mount disconnect enclosures to reduce exposure to incoming power. When the disconnect handle is turned OFF, there is no live power on the load side cables passing through to the main enclosure. 
Also known as: 783510365486, AXD341412

Specifications

Height: 34 in
Color: Gray
Width: 14 in
Material: Steel
Depth: 12 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 4
Height: 34 in
Width: 14 in
Depth: 12 in
IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 4
Color: Gray
Material: Steel
Finish: Powder Coated

Customer Reviews

No reviews for this product
(0)