This product may not be available in all locations.
3
more
Breaker, Molded Case, 60A, 3P, 600VAC, 14kAIC, PowerPact H
Item #: 163310
Cat #: HDA36060
UPC: 78590141996
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 60 Amp, 3-Pole, 600 Volt AC, 14 kAIC, PowerPact H, I-Line
Overview
Breaker, Molded Case, 60 Amp, 3-Pole, 600 Volt AC, 14 kAIC, PowerPact H, I-Line
Also known as: 78590141996, HDA36060
Specifications
Mounting: | Panel |
Poles: | 3 |
Volts DC: | 250 |
Volts AC: | 600 |
Amps: | 60 |
Standards: | California Proposition 65 |
Interrupt Rating DC: | 20 kA |
Interrupt Rating AC: | 14 kA |
Mounting: | Panel |
Volts DC: | 250 |
Amps: | 60 |
Interrupt Rating DC: | 20 kA |
Poles: | 3 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 14 kA |
Customer Reviews
No reviews for this product
(0)