Hex Head Cap Screw, 1/2-13 x 3/4", 316 Stainless Steel
Item #: 1633084
Cat #: 316SSHHCS1234
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Hex Head Cap Screw, 1/2-13 x 3/4 Inch, 316 Stainless Steel, Full Thread, QTY 100
Overview
Hex Head Cap Screw, 1/2-13 x 3/4 Inch, 316 Stainless Steel, Full Thread, QTY 100
Stanley Sales Company offers a full line of fasteners and other related items.
Also known as: 316SSHHCS1234
Specifications
Length: | 3/4 in |
Screw Head: | Hex |
Size: | 1/2-13 |
Material: | 316 Stainless Steel |
Length: | 3/4 in |
Size: | 1/2-13 |
Screw Head: | Hex |
Material: | 316 Stainless Steel |
Customer Reviews
No reviews for this product
(0)