T5 Strip Light

Item #: 163288

Cat #: ES34/BC

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Standard Strip, 1 Lamp, T5, 48", 22W

Overview

Standard Strip, 1 Lamp, T5, 48", 22W
Also known as: ES34/BC

Specifications

Volts AC: 120
Wattage: 22
Type: 1-Lamp
Light Technology: Fluorescent
Volts AC: 120
Type: 1-Lamp
Wattage: 22
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)