RAYZR MINI FLOOD LIGHT 100W 10000LMS 5700K CRI80

Item #: 1632848

Cat #: 74204

UPC: 601986742047

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
RAYZR MINI FLOOD LIGHT 100W 10000LMS 5700K CRI80 IP65 RATED

Overview

RAYZR MINI FLOOD LIGHT 100W 10000LMS 5700K CRI80 IP65 RATED
Also known as: 601986742047, 74204

Specifications

Lumens: 2800
Color Temperature: 4000 (Cool White)
Wattage: 30
Color: Bronze
Mounting: Wall
Light Technology: LED
Lumens: 2800
Wattage: 30
Mounting: Wall
Color Temperature: 4000 (Cool White)
Color: Bronze
Light Technology: LED

Customer Reviews

No reviews for this product
(0)