6.5W MR16 LED Lamp, 27K

Item #: 1632742

Cat #: L50MR16D2527KFLCQ

UPC: 762148191230

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED, 6.5W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 430, CRI: 90, Color Temperature: 2700K, Beam Angle: 40º, Rated Average Life: 25,000 Hrs. Up to a 50W halogen MR16 Replacement. Title 24 JA8-2016-E and Title 20.

Overview

Dimmable LED, 6.5W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 430, CRI: 90, Color Temperature: 2700K, Beam Angle: 40º, Rated Average Life: 25,000 Hrs. Up to a 50W halogen MR16 Replacement. Title 24 JA8-2016-E and Title 20.
Also known as: 762148191230, L50MR16D2527KFLCQ

Specifications

Shape: MR16 (Mini Reflector)
Volts AC: 12
Lumens: 430
Color Rendering Index (CRI): 90
Volts DC: 12
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 40°
Shape: MR16 (Mini Reflector)
Lumens: 430
Volts DC: 12
Dimmable: Yes
Angle: 40°
Volts AC: 12
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Base: 2-Pin (GU5.3)

Customer Reviews

No reviews for this product
(0)