Selector switch, 9001K, metal, standard handle, black, 30mm, 3 positions

Item #: 163271

Cat #: 9001KS53BH2

UPC: 785901856481

Sign In or Register to view pricing and more.
Selector switch, Harmony 9001K, metal, standard handle, black, 30mm, 3 positions, return both sides to center, 2 C/O

Overview

Selector switch, Harmony 9001K, metal, standard handle, black, 30mm, 3 positions, return both sides to center, 2 C/O
This Harmony 9001KS53BH2 is a selector switch 600VAC, 10A. It is part of the range Harmony 9001 K diameter 30mm metal push buttons, switches, pilot lights.
Also known as: 785901856481, 9001KS53BH2

Specifications

Mounting: Panel
Size: 30 mm
Type: Selector Switch
Standards: California Proposition 65
Mounting: Panel
Type: Selector Switch
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)