Safety Switch, Double Throw, 100A, 2P, 240VAC, Non-Fused, NEMA 3R

Item #: 163227

Cat #: DT223URH

UPC: 782114886816

Sign In or Register to view pricing and more.
100 AMP, 2-Pole, Heavy Duty Safety Switch, Non-Fusible, 240 Volt AC, NEMA 3R

Overview

100 AMP, 2-Pole, Heavy Duty Safety Switch, Non-Fusible, 240 Volt AC, NEMA 3R
Also known as: 782114886816, DT223URH

Specifications

Volts DC: 250
Poles: 2
Amps: 100
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Volts DC: 250
Amps: 100
Volts AC: 240
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)