Multi-Tap Connector, Insulated, Aluminum
Item #:
1632220
Cat #:
PBTT-4-750-F
UPC:
783669721751
Sign In or Register to view pricing and more.
Nimbus4Flex Shapes Insulated Aluminum Multi-Tap Connector, Conductor Range 750-250, Flex 500-3/0 H,I,K 4/0-3/0 M 535.3-3/0 DLO, 4 Ports, T shaped, Tin Plated, UL, CSA
Overview
Nimbus4Flex Shapes Insulated Aluminum Multi-Tap Connector, Conductor Range 750-250, Flex 500-3/0 H,I,K 4/0-3/0 M 535.3-3/0 DLO, 4 Ports, T shaped, Tin Plated, UL, CSA
Also known as: 783669721751, PBTT-4-750-F
Specifications
Color: | Black |
Material: | Aluminum |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 250 - 750 |
Wire/Cable Openings: | 4 |
Color: | Black |
Standards: | California Proposition 65 |
Wire/Cable Openings: | 4 |
Material: | Aluminum |
Allowable Gauge Range: | 250 - 750 |
Customer Reviews
No reviews for this product
(0)