This product has been discontinued.

LED Back-Lit Panel, 2x2, 30W, 3200L, 4000K, 120-277V, White
Item #: 1632081
Cat #: PANELF3A030UNVD84022GWH
UPC: 046135615832
Documents & Guides
ValueLED™ Panel, Back-Lit, 2x2, 30 Watt, 3200 Lumen, 120-277 Volt, 4000K, White, 80 CRI, Dimmable, 1 per SKU, 4 per Case *Sylvania Part # 61583*
Sign In or Register to view pricing and more.
No associated products found.
Overview
ValueLED™ Panel, Back-Lit, 2x2, 30 Watt, 3200 Lumen, 120-277 Volt, 4000K, White, 80 CRI, Dimmable, 1 per SKU, 4 per Case *Sylvania Part # 61583*
The SYLVANIA ValueLED Panels are offered in three sizes for illuminating offices, retail or hospitality areas.
Also known as: 046135615832, PANELF3A030UNVD84022GWH
Specifications
Color Temperature: | 4000 (Cool White) |
Width: | 24 in, 2 ft |
Wattage: | 30 |
Length: | 24 in , 2 ft |
Lumens: | 3200 |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Wattage: | 30 |
Lumens: | 3200 |
Dimmable: | Yes |
Width: | 24 in, 2 ft |
Length: | 24 in , 2 ft |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)