8000 lbs Pull Rope

Item #: 163196

Cat #: 34136G

UPC: 783310341369

Sign In or Register to view pricing and more.
Documents & Guides
Pull Rope, Double Braided & Rot/Mildew Resistant, Diameter: 7/8", Length: 300 ft, Tensile Strength: 8,000 lbs, Compatible Puller: 6,800 (UT8) Puller.

Overview

Pull Rope, Double Braided & Rot/Mildew Resistant, Diameter: 7/8", Length: 300 ft, Tensile Strength: 8,000 lbs, Compatible Puller: 6,800 (UT8) Puller.
Double-braided inner core with an extra double-braided outer jacket for added strength and less stretch White with green tracer Rot and mildew resistant Factory spliced eyes at both ends Lowest stretch Select a rope with a maximum rated capacity that meets or exceeds the cable puller's maximum pulling force
Also known as: 783310341369, 34136G

Specifications

Color: Green, White
Diameter: 7/8 in
Length: 300 ft
Type: Pull Rope
Weight Capacity: 8000 lbs
Color: Green, White
Length: 300 ft
Weight Capacity: 8000 lbs
Diameter: 7/8 in
Type: Pull Rope

Customer Reviews

No reviews for this product
(0)