Relay, Vigirex, Ground Fault, 12/24VAC, DIN Rail Mount

Item #: 1631914

Cat #: 56370TD

UPC: 785901496502

Sign In or Register to view pricing and more.
Relay, Vigirex, Ground Fault, 30 mAmp Delay, 12/24 Volt AC, DIN Rail Mount

Overview

Relay, Vigirex, Ground Fault, 30 mAmp Delay, 12/24 Volt AC, DIN Rail Mount
Vigirex™ ground-fault relays, with associated sensors (current transformers), measure the leakage current in an electrical installation to detect levels that may be damaging. When used for protection, they cause an associated circuit breaker or switch to interrupt the supply of power to the protected system. They may also be used for monitoring only, with output to an alarm. Vigirex relays can be used at all levels of an installation: power distribution, industrial control and final distribution, as well as with a variety of OEM equipment. There is a wide range of Vigirex models, mounting options and sensors to best suit your application.
Also known as: 785901496502, 56370TD

Specifications

Mounting: DIN Rail
Type: Relay, Ground Fault
Standards: California Proposition 65
Family / Style: Vigirex
Amps: 0.003
Volts AC Control: 12/24
Mounting: DIN Rail
Standards: California Proposition 65
Amps: 0.003
Type: Relay, Ground Fault
Family / Style: Vigirex
Volts AC Control: 12/24

Customer Reviews

No reviews for this product
(0)