Weatherproof Box, FDC Type, 1 Gang, (1) 1/2" Outlets, 2.42" Deep, Non-Metallic

Item #: 163187

Cat #: E9811DN

UPC: 034481048893

Sign In or Register to view pricing and more.
Documents & Guides
FDC Weatherproof Box, 1-Gang, Non-Metallic, (2) 1/2" Outlets (1 in each end). Cubic Inches: 25". Gray. Includes: Mounting Feet, Box Quantity: 10.

Overview

FDC Weatherproof Box, 1-Gang, Non-Metallic, (2) 1/2" Outlets (1 in each end). Cubic Inches: 25". Gray. Includes: Mounting Feet, Box Quantity: 10.
All sizes take standard covers and accessories or devices. Integral mounting feet provide easy mounting. For through terminations where large devices or additional wiring capacity is required.
Also known as: 034481048893, E9811DN

Specifications

Mounting: Vertical
Color: Gray
Gangs: 1
Material: Non-Metallic
Cubic Inches: 18 in³
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 1
Mounting: Vertical
Gangs: 1
Cubic Inches: 18 in³
Number of Threaded Outlets: 1
Color: Gray
Material: Non-Metallic
Threaded Outlet Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)