BLM EM7044T-I-5 5HP 1750RPM 3

Item #: 1631720

Cat #: EM7044T-I-5

UPC: 781568547953

Sign In or Register to view pricing and more.
Documents & Guides
BLM EM7044T-I-5 5HP 1750RPM 3

Overview

BLM EM7044T-I-5 5HP 1750RPM 3
Also known as: 781568547953, EM7044T-I-5

Specifications

Phase: 3
Horsepower: 5
Amps: 5.200
Phase: 3
Amps: 5.200
Horsepower: 5

Customer Reviews

No reviews for this product
(0)