Male Disconnect, nylon fully insulated

Item #: 1631505

Cat #: DNF14-250FIMB-K

UPC: 074983823130

Sign In or Register to view pricing and more.
The vibration resistant male tab disconnect is made of brass and is nickel-plated. It is fully insulated in a blue, oversized nylon housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.

Overview

The vibration resistant male tab disconnect is made of brass and is nickel-plated. It is fully insulated in a blue, oversized nylon housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.
Also known as: 074983823130, DNF14-250FIMB-K

Specifications

Color: Blue
Material: Brass
Color: Blue
Material: Brass

Customer Reviews

No reviews for this product
(0)