This product may not be available in all locations.
2
more
![Power Distribution Block, 2P, 175A, 600VAC, 1 Main/4 Branch Power Distribution Block, 2P, 175A, 600VAC, 1 Main/4 Branch](https://rexel-cdn.com/products/pdocref9080lba162104dapfiletyperendition4000png.jpg?i=3CB169C6-FFCA-4F95-8CA2-171D16B8F013&f=420)
Power Distribution Block, 2P, 175A, 600VAC, 1 Main/4 Branch
Item #: 163132
Cat #: 9080LBA162104
UPC: 785901097303
Sign In or Register to view pricing and more.
Documents & Guides
Power Distribution Block, 2 Pole, 175 Amp, 600 Volt AC, 1 Main/4 Branch, Thermoplastic Block
Overview
Power Distribution Block, 2 Pole, 175 Amp, 600 Volt AC, 1 Main/4 Branch, Thermoplastic Block
Also known as: 785901097303, 9080LBA162104
Specifications
Mounting: | Surface |
Color: | Black |
Amps: | 175 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 14 - 2/0 |
Mounting: | Surface |
Amps: | 175 |
Standards: | California Proposition 65 |
Color: | Black |
Volts AC: | 600 |
Allowable Gauge Range: | 14 - 2/0 |
Customer Reviews
No reviews for this product
(0)