This product has been discontinued.
LED Wallpack, 50 Watt, 7000 Lumen, 4000K, 120-277V
Item #:
1631270
Cat #:
WALPAK4N/050UNV840/NC/BZ
UPC:
046135616488
Sign In or Register to view pricing and more.
Documents & Guides
ValueLED™ Non-Cutoff Wallpack, 50 Watt, 7000 Lumen, 4000K, 80 CRI, 120-277 Volt, Non-Dimmable, Bronze Finish *Sylvania Part # 61648*
Overview
ValueLED™ Non-Cutoff Wallpack, 50 Watt, 7000 Lumen, 4000K, 80 CRI, 120-277 Volt, Non-Dimmable, Bronze Finish *Sylvania Part # 61648*
The SYLVANIA ValueLED Wall Pack luminaires are environmentally preferable LED alternatives to traditional HID luminaires, offering up to 77% in energy savings. Ideal in place of traditional luminaires, or as new installations, the Wall Pack series is offered in several wattages/lumen packages for illuminating building exteriors, outdoor corridors, walkways, and stairwells.
Also known as: 046135616488, WALPAK4N/050UNV840/NC/BZ
Specifications
Type: | Wallpack, Wall Pack |
Color Temperature: | 4000 (Cool White) |
Volts AC: | 120, 277 |
Wattage: | 50 |
Light Technology: | LED |
Dimmable: | No |
Type: | Wallpack, Wall Pack |
Volts AC: | 120, 277 |
Light Technology: | LED |
Color Temperature: | 4000 (Cool White) |
Wattage: | 50 |
Dimmable: | No |
Customer Reviews
No reviews for this product
(0)