MCB 489 3P D 40A ACDC

Item #: 1631060

Cat #: 2479240000

UPC: 050118490750

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MCB 489 3P D 40A ACDC

Overview

MCB 489 3P D 40A ACDC
Also known as: 050118490750, 2479240000

Specifications

Poles: 3
Mounting: DIN Rail
Amps: 40
Volts AC: 240
Type: Trip Curve D
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 40
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Mounting: DIN Rail
Volts AC: 240
Interrupt Rating DC: 10 kA

Customer Reviews

No reviews for this product
(0)