MCB 489 3P D 20A ACDC

Item #: 1631059

Cat #: 2479190000

UPC: 050118490804

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MCB 489 3P D 20A ACDC

Overview

MCB 489 3P D 20A ACDC
Also known as: 050118490804, 2479190000

Specifications

Poles: 3
Volts AC: 277, 240, 480Y
Mounting: DIN Rail
Amps: 20
Type: Trip Curve D
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Volts AC: 277, 240, 480Y
Amps: 20
Interrupt Rating DC: 10 kA

Customer Reviews

No reviews for this product
(0)