Fluorescent Lamp, Extended Performance, T8, 36", 25W, 3000K

Item #: 163074

Cat #: FO25/830/XPS/ECO3

UPC: 046135221538

Sign In or Register to view pricing and more.
Fluorescent Lamp, Extended Performance, T8, 25 Watt, Base: Medium Bi-Pin (G13), Lumens: 2200, CRI: 85, Color Temperature: 3000K, Length: 36 inch, Standard Case Qty: 30

Overview

Fluorescent Lamp, Extended Performance, T8, 25 Watt, Base: Medium Bi-Pin (G13), Lumens: 2200, CRI: 85, Color Temperature: 3000K, Length: 36 inch, Standard Case Qty: 30
Also known as: 046135221538, FO25/830/XPS/ECO3

Specifications

Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 85
Length: 3 ft, 36 in
Wattage: 25
Lumens: 2200
Material: Glass
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 3000 (Warm White)
Length: 3 ft, 36 in
Lumens: 2200
Light Technology: Fluorescent
Color Rendering Index (CRI): 85
Wattage: 25
Material: Glass
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)