30" Plastic Enclosure, No Cover

Item #: 1630686

Cat #: ENP3080NA

UPC: 804428433958

Sign In or Register to view pricing and more.
Documents & Guides
30 Inch Plastic Enclosure, No Cover

Overview

30 Inch Plastic Enclosure, No Cover
Constructed with a robust, wireless transparent ABS plastic material, this lightweight enclosure is designed to integrate wireless devices into traditional structured wiring installations. The enclosure mounts easily for both surface and recessed applications., , The hinged door and trim ring ENP3060-NA, may be purchased separately to complete installation during trim-out phase.
Also known as: 804428433958, ENP3080NA

Specifications

Width: 17.480 in
Height: 30.800 in
Depth: 4.170 in
Width: 17.480 in
Depth: 4.170 in
Height: 30.800 in

Customer Reviews

No reviews for this product
(0)