Ethernet Switch, 8 x RJ45 Conn

Item #: 1630366

Cat #: BB-ESW108-A

UPC:

Documents & Guides
Slim Type Unmanaged Ethernet Switch, Low FAC Power, 8-Port
Sign In or Register to view pricing and more.

No associated products found.

Overview

Slim Type Unmanaged Ethernet Switch, Low FAC Power, 8-Port
The ESW108-A provides a fast Ethernet solution. Power is delivered via either +12 ~ 48 VDC or 10~24VAC redundant input design. The ESW108-A comes with a compact metal enclosure, making it suitable for installation in narrow areas. The IP30-rated enclosure ensures protection against dusty industrial environments. The ESW108-A is also compliant with C1D2, making it perfect for harsh environments.
Also known as: BB-ESW108-A

Specifications

Connector Type: RJ45
Connector Type: RJ45

Customer Reviews

No reviews for this product
(0)