Selector switch, Harmony 9001K, metal, standard handle, black, 30mm, 3 positions

Item #: 163032

Cat #: 9001KS63BH2

UPC: 785901035428

Sign In or Register to view pricing and more.
Selector switch, Harmony 9001K, metal, standard handle, black, 30mm, 3 positions, spring return left to center, 2 C/O *** Discontinued ***

Overview

Selector switch, Harmony 9001K, metal, standard handle, black, 30mm, 3 positions, spring return left to center, 2 C/O *** Discontinued ***
Also known as: 785901035428, 9001KS63BH2

Specifications

Mounting: Panel
Size: 30 mm
Type: Selector Switch
Standards: California Proposition 65
Mounting: Panel
Type: Selector Switch
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)