Window Kit, Deep Hinged, 30 x 24 x 6", Polycarbonate/Stainless Steel

Item #: 1630257

Cat #: 9975019

UPC: 639889875395

Sign In or Register to view pricing and more.
Documents & Guides
Window Kit, Deep Hinged, 30 x 24 x 6 Inch, Polycarbonate/Stainless Steel

Overview

Window Kit, Deep Hinged, 30 x 24 x 6 Inch, Polycarbonate/Stainless Steel
The Deep-Hinged Window Kit (WKDH) is used as a viewing window where access to components mounted behind the window is required. It is designed to protect HMI displays and components mounted on enclosure panels from wash-down, rain, snow, sleet, dirt and dust. WKDH fits on the usable area of Rittal’s standard wall-mount, free-standing TS8/SE8 and other enclosure panels. Window depth allows for use of extra deep pushbuttons (~2”/50mm). It comes with a full-size drill template for easy mounting.
Also known as: 639889875395, 9975019

Specifications

Material: Polycarbonate, Stainless Steel
Width: 24 in
Height: 30 in
Depth: 6 in
Material: Polycarbonate, Stainless Steel
Height: 30 in
Width: 24 in
Depth: 6 in

Customer Reviews

No reviews for this product
(0)