CL NS1210L 12X10 N12 SCREW LID - OP

Item #: 1630075

Cat #: NS1210L

UPC: 034481086475

Sign In or Register to view pricing and more.
Documents & Guides
CAR NS1210L 12X10 N12 SCREW L

Overview

CAR NS1210L 12X10 N12 SCREW L
Polycarbonate Opaque Enclosure Cover, 12 Inches X 10 Inches
Also known as: 034481086475, NS1210L

Specifications

Height: 12 in
Material: Polycarbonate
Color: Gray
Width: 10 in
Size: 12in x 10in
Height: 12 in
Color: Gray
Size: 12in x 10in
Material: Polycarbonate
Width: 10 in

Customer Reviews

No reviews for this product
(0)