LED Downlight, 9/12 Watt, 700/900 Lumen, 2700K, 120-277V

Item #: 1629980

Cat #: RTSL56R1A700/900UD927

UPC: 046135607424

Sign In or Register to view pricing and more.
Documents & Guides
Selectable LED Downlight, 9 or 12 Watt, 700 or 900 Lumen, 2700K, 90 CRI, 120-277 Volt, White finish, 0-10V Dimmable, 1 per SKU, 2 per Case

Overview

Selectable LED Downlight, 9 or 12 Watt, 700 or 900 Lumen, 2700K, 90 CRI, 120-277 Volt, White finish, 0-10V Dimmable, 1 per SKU, 2 per Case
The SYLVANIA UltraLED Selectable Downlights are offered in 5/6", 6", and 8" sizes and provide high performing light optimized for both new construction and retrofit applications where pin based compact fluorescent lamps have previously been used.
Also known as: 046135607424, RTSL56R1A700/900UD927

Specifications

Mounting: Recessed
Wattage: 12, 9
Diameter: 5 in, 6 in
Lumens: 900, 700
Color Temperature: 2700 (Warm White)
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Diameter: 5 in, 6 in
Color Temperature: 2700 (Warm White)
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 12, 9
Lumens: 900, 700
Type: 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)