Electric Cylinders, Male End, 457.2 mm, 460VAC, 1024 SIN/COS Encoder, No Brake

Item #: 1629708

Cat #: MPAI-B4450CM32A

UPC: 884951155053

Sign In or Register to view pricing and more.
Documents & Guides
Electric Cylinders, Heavy Duty, Male Rod End Actuator, 457.2 mm (18 Inch) Maximum, 460 Volt AC, 1024 SIN/COS Multi-Turn ABS Encoder (150...450 mm Stroke Length), No Brake

Overview

Electric Cylinders, Heavy Duty, Male Rod End Actuator, 457.2 mm (18 Inch) Maximum, 460 Volt AC, 1024 SIN/COS Multi-Turn ABS Encoder (150...450 mm Stroke Length), No Brake
A cost-effective alternative to hydraulic solutions. Bulletin MPAI MP-Series™ heavy-duty electric cylinders from Allen-Bradley® are lightweight, compact, high-force actuators. With precise, multi-point positioning, these ready-to-install, energy-efficient electric cylinders offer flexibility. Catalog item MPAI-B4450CM32A is an MP-Series heavy-duty electric cylinder from Rockwell Automation®. For full product details, please see the sections below. Allen-Bradley and MP-Series are trademarks of Rockwell Automation, Inc.
Also known as: 884951155053, MPAI-B4450CM32A

Specifications

Type: Heavy Duty Cylinder
Length: 457.2 mm
Size: 1024 SIN/COS
Range: 150 - 450 mm
Type: Heavy Duty Cylinder
Size: 1024 SIN/COS
Length: 457.2 mm
Range: 150 - 450 mm

Customer Reviews

No reviews for this product
(0)