15W A19 LED Lamp, 27K

Item #: 1629660

Cat #: L100A19D15V27K

UPC: 762148122784

Sign In or Register to view pricing and more.
Documents & Guides
LED A19 Lamp, Dimmable, 120 Volt, 15 Watt, 1500 Lumens, 2700K, 80 CRI, E26 Base, 15,000 Hours, Replaces 100 Watt Incandescent

Overview

LED A19 Lamp, Dimmable, 120 Volt, 15 Watt, 1500 Lumens, 2700K, 80 CRI, E26 Base, 15,000 Hours, Replaces 100 Watt Incandescent
For an affordable LED upgrade, switch to TCP’s Pro LED Lamps. Pro LEDs are available in multiple options from A-Lamps, to BR30 and PAR38 lamps. See how you can maximize savings and minimize maintenance cost with Pro LEDs.
Also known as: 762148122784, L100A19D15V27K

Specifications

Base: Medium Screw (E26)
Lumens: 1500
Wattage: 15
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Wattage: 15
Shape: A19 (Arbitrary)
Light Technology: LED
Lumens: 1500
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)