Sign In or Register to view pricing and more.
Documents & Guides
PVC Coated Zinc Hub Connector with Thermoplastic Insulated Throat, Pipe Size 3 Inch/78 Metric, Overall Diameter 4.38 Inch/111.25 Millimeters, Maximum Panel Thickness 0.25 Inch/6.35 Millimeters, Throat Diameter 2.97 Inch/75.44 Millimeters, Nitrile Rubber (Buna-N) Sealing Ring, Dark Gray
Overview
PVC Coated Zinc Hub Connector with Thermoplastic Insulated Throat, Pipe Size 3 Inch/78 Metric, Overall Diameter 4.38 Inch/111.25 Millimeters, Maximum Panel Thickness 0.25 Inch/6.35 Millimeters, Throat Diameter 2.97 Inch/75.44 Millimeters, Nitrile Rubber (Buna-N) Sealing Ring, Dark Gray
Also known as: 704508388706, HUB3-G
Specifications
Diameter: | 3 in |
Color: | Gray |
Material: | PVC Coated Zinc |
Diameter: | 3 in |
Material: | PVC Coated Zinc |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)