2x4' LED PIR Volumetric Troffer, 50W, 5000K

Item #: 1629353

Cat #: VLT450N

UPC: 706762770204

Sign In or Register to view pricing and more.
Documents & Guides
2' x 4' LED Volumetric Troffer, 50W, Lumens: 6250, Color Temperature: 5000K, 0-10V Dimming, On-Board PIR Sensor

Overview

2' x 4' LED Volumetric Troffer, 50W, Lumens: 6250, Color Temperature: 5000K, 0-10V Dimming, On-Board PIR Sensor
The Litetronics LED Light Panel is a simple, efficient and cost effective lighting solution for your grid ceiling layouts, resulting in a more modern look with low-glare, uniform light distribution and significant energy savings. Whether you’re looking to convert your existing fluorescent lighting to LED or to implement LED lighting into a new construction project, you’ve found the right option. Available in 1’ x 4’, 2’ x 2’ or 2’ x 4’ standard grid sizes, this LED panel offers a quick and easy installation process. In a matter of minutes, this panel can be dropped into your grid layout, wired up and powered on. It can also be used without a grid ceiling; our accessory kits enable the panel to be recess mounted as well as suspension mounted.
Also known as: 706762770204, VLT450N

Specifications

Color Temperature: 5000 (Bright White)
Width: 24 in, 2 ft
Lumens: 6250
Length: 4 ft, 48 in
Wattage: 50
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 6250
Wattage: 50
Dimmable: Yes
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)