2x2' LED Volumetric Troffer, 30W Max, 4000K

Item #: 1629341

Cat #: VLT240

UPC: 706762771201

Sign In or Register to view pricing and more.
Documents & Guides
2' x 2' LED Volumetric Troffer, Adjustable Wattage: 18, 20, 25, 30W Max, Lumens: 2250, 2500, 3125, 3750, Color Temperature: 4000K, 0-10V Dimming

Overview

2' x 2' LED Volumetric Troffer, Adjustable Wattage: 18, 20, 25, 30W Max, Lumens: 2250, 2500, 3125, 3750, Color Temperature: 4000K, 0-10V Dimming
The Litetronics LED Light Panel is a simple, efficient and cost effective lighting solution for your grid ceiling layouts, resulting in a more modern look with low-glare, uniform light distribution and significant energy savings. Whether you’re looking to convert your existing fluorescent lighting to LED or to implement LED lighting into a new construction project, you’ve found the right option. Available in 1’ x 4’, 2’ x 2’ or 2’ x 4’ standard grid sizes, this LED panel offers a quick and easy installation process. In a matter of minutes, this panel can be dropped into your grid layout, wired up and powered on. It can also be used without a grid ceiling; our accessory kits enable the panel to be recess mounted as well as suspension mounted.
Also known as: 706762771201, VLT240

Specifications

Mounting: Recessed
Wattage: 18, 20, 25, 30
Color Temperature: 4000 (Cool White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 4000 (Cool White)
Dimmable: Yes
Wattage: 18, 20, 25, 30
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)