1x4 SUSPENSION MOUNT KIT

Item #: 1629334

Cat #: PTAM211

UPC: 706762781002

Sign In or Register to view pricing and more.
Documents & Guides
1x4 SUSPENSION MOUNT KIT

Overview

1x4 SUSPENSION MOUNT KIT
The Litetronics LED Light Panel is a simple, efficient and cost effective lighting solution for your grid ceiling layouts, resulting in a more modern look with low-glare, uniform light distribution and significant energy savings. Whether you’re looking to convert your existing fluorescent lighting to LED or to implement LED lighting into a new construction project, you’ve found the right option. Available in 1’ x 4’, 2’ x 2’ or 2’ x 4’ standard grid sizes, this LED panel offers a quick and easy installation process. In a matter of minutes, this panel can be dropped into your grid layout, wired up and powered on. It can also be used without a grid ceiling; our accessory kits enable the panel to be recess mounted as well as suspension mounted.
Also known as: 706762781002, PTAM211

Specifications

Width: 12 in, 1 ft
Length: 4 ft, 48 in
Light Technology: LED
Mounting: Suspension
Width: 12 in, 1 ft
Light Technology: LED
Length: 4 ft, 48 in
Mounting: Suspension

Customer Reviews

No reviews for this product
(0)