2x4' LED RF Panel, 50W Max, 4000K

Item #: 1629330

Cat #: PT440

UPC: 706762768300

Sign In or Register to view pricing and more.
Documents & Guides
2 Ft. x 4 Ft. LED Retrofit Panel, Adjustable Wattage: 25, 30, 40, 45, 50W Max, Lumens: 3125, 3750, 5000, 5625, 6250, Color Temperature: 4000K, 0-10V Dimming

Overview

2 Ft. x 4 Ft. LED Retrofit Panel, Adjustable Wattage: 25, 30, 40, 45, 50W Max, Lumens: 3125, 3750, 5000, 5625, 6250, Color Temperature: 4000K, 0-10V Dimming
The Litetronics LED Light Panel is a simple, efficient and cost effective lighting solution for your grid ceiling layouts, resulting in a more modern look with low-glare, uniform light distribution and significant energy savings. Whether you’re looking to convert your existing fluorescent lighting to LED or to implement LED lighting into a new construction project, you’ve found the right option. Available in 1’ x 4’, 2’ x 2’ or 2’ x 4’ standard grid sizes, this LED panel offers a quick and easy installation process. In a matter of minutes, this panel can be dropped into your grid layout, wired up and powered on. It can also be used without a grid ceiling; our accessory kits enable the panel to be recess mounted as well as suspension mounted.
Also known as: 706762768300, PT440

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 5000, 6250, 3750, Selectable, 3125, 5625
Width: 24 in, 2 ft
Wattage: 45, 40, 50
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Dimmable: Yes
Lumens: 5000, 6250, 3750, Selectable, 3125, 5625
Wattage: 45, 40, 50
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)