Med Torque Cable Tie Mount, 0.3", Black

Item #: 1629329

Cat #: HDM321HIHSUVH4

UPC: 089306222149

Sign In or Register to view pricing and more.
Documents & Guides
Medium Torque Cable Tie Mount, Mounting Dia. 0.3125", Max Torque 40.0 lb - ft, PA66HIRHSUV, Black, 500/pkg

Overview

Medium Torque Cable Tie Mount, Mounting Dia. 0.3125", Max Torque 40.0 lb - ft, PA66HIRHSUV, Black, 500/pkg
The arched H-profile of the saddle surface allows for a broad surface contact with the bundle, minimizing pinching and crushing of the bundles, and adjusts to a wide variety of bundle diameters when used with HellermannTyton heavy duty T120, T250, T255 and Wide Strap Cable Ties.
Also known as: 089306222149, HDM321HIHSUVH4

Specifications

Color: Black
Material: Polyamide
Mounting: Rivet, 0.300 in Screw Hole
Color: Black
Mounting: Rivet, 0.300 in Screw Hole
Material: Polyamide

Customer Reviews

No reviews for this product
(0)