2x2' LED Smart Light Panel, 4000K

Item #: 1629324

Cat #: PT240N

UPC: 706762784409

Sign In or Register to view pricing and more.
Documents & Guides
2 Ft. x 2 Ft. LED Smart Light Panel, 36 Watt, 120-277V, 4,500 Lumens, Color Temperature: 4000K, On-Board Sensor That Supports Both Occupancy Sensing & Daylight Harvesting, LiteSmart Mobile App Enables Fixtures In A Space To Be Grouped Together & Function As One; They Can Be Turned On/Off, Dimmed, Or Programmed Based On Your Schedule, Settings Can Be Adjusted & Pushed Live In Seconds, Custom Scene Configurations Can Also Be Created To Meet The Various Needs Of The Space

Overview

2 Ft. x 2 Ft. LED Smart Light Panel, 36 Watt, 120-277V, 4,500 Lumens, Color Temperature: 4000K, On-Board Sensor That Supports Both Occupancy Sensing & Daylight Harvesting, LiteSmart Mobile App Enables Fixtures In A Space To Be Grouped Together & Function As One; They Can Be Turned On/Off, Dimmed, Or Programmed Based On Your Schedule, Settings Can Be Adjusted & Pushed Live In Seconds, Custom Scene Configurations Can Also Be Created To Meet The Various Needs Of The Space
The LED Smart Light Panel brings a new level of control and convenience to interior grid ceiling applications. Equipped with an on-board sensor that supports both occupancy sensing and daylight harvesting, this LED luminaire is the ultimate energy reduction tool. And while this functionality comes standard out of the box, it can be fully customized with just a few taps to your mobile device. Our new mobile app, LiteSmart, enables fixtures in a space to be grouped together and function as one; they can be turned on/off, dimmed, or programmed based on your schedule. Settings can be adjusted and pushed live in seconds. Custom scene configurations can also be created to meet the various needs of the space.
Also known as: 706762784409, PT240N

Specifications

Lumens: 4500
Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Wattage: 36
Length: 24 in , 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 4500
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Wattage: 36
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)