Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
2 Ft. x 2 Ft. LED Light Panel, 36 Watt, 120-277V, 4500 Lumens, Color Temperature: 3500K, Dimmable
Overview
2 Ft. x 2 Ft. LED Light Panel, 36 Watt, 120-277V, 4500 Lumens, Color Temperature: 3500K, Dimmable
Combining top-of-the-line efficiency with a stylish, modern design, the LED Light Panel is an ideal solution for interior grid ceiling applications. Our standard model is equipped with field-adjustable light output, enabling the lumen output and wattage to be set to one of five specific levels based on the needs of the user. This feature enables not only the customization of light output, but also puts a cap on the amount of energy being used. Installation is simple and quick; this LED panel upgrade fits seemlessly into all standard 2’ x 4’, 2’ x 2’ or 1’ x 4’ grid ceiling layouts.
Also known as: 706762767907, PT235
Specifications
Lumens: | 4500 |
Volts AC: | 120-277 |
Width: | 24 in, 2 ft |
Wattage: | 36 |
Length: | 24 in , 2 ft |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Dimmable: | Yes |
Lumens: | 4500 |
Width: | 24 in, 2 ft |
Length: | 24 in , 2 ft |
Light Technology: | LED |
Volts AC: | 120-277 |
Wattage: | 36 |
Color Temperature: | 3500 (Neutral White) |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)