Compression Lug, 4/0 AWG, 1/2" Stud, Copper
Item #: 1629290
Cat #: YAG28L2NTCFXTZ
UPC: 621945555846
Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, 4/0 Flex, 4/0 AWG, Two Hole, 1/2 Inch Stud Size, 1-3/4 Inch Standard Barrel, Internal Chamfer, Copper With Tin-Zinc Plated, Rated Up to 35kV, Purple Color Code, 15 Die Index.
Overview
Compression Lug, 4/0 Flex, 4/0 AWG, Two Hole, 1/2 Inch Stud Size, 1-3/4 Inch Standard Barrel, Internal Chamfer, Copper With Tin-Zinc Plated, Rated Up to 35kV, Purple Color Code, 15 Die Index.
Our Utility product offering is one of the most comprehensive in the industry, covering all aspects from network underground to overhead distribution and everything in between. Offering a choice from multiple methods of connection such as mechanical, compression, fired-on wedge, weldment and implosive technology, BURNDY® has the experience and product to meet your requirements.
Also known as: 621945555846, YAG28L2NTCFXTZ
Specifications
Material: | Copper |
Finish: | Zinc Plated, Tin Plated |
Allowable Gauge Range: | 4/0 |
Stud Size: | 1/2 in |
Material: | Copper |
Allowable Gauge Range: | 4/0 |
Finish: | Zinc Plated, Tin Plated |
Stud Size: | 1/2 in |
Customer Reviews
No reviews for this product
(0)