CLASS 2 HARDWIRE DRIVER 12V DC CONSTANT VOLTAGE 1

Item #: 1629235

Cat #: LED-DR30-12

UPC: 714176002873

Documents & Guides
CLASS 2 HARDWIRE DRIVER 12V DC CONSTANT VOLTAGE 1-30W CURUS
Sign In or Register to view pricing and more.

No associated products found.

Overview

CLASS 2 HARDWIRE DRIVER 12V DC CONSTANT VOLTAGE 1-30W CURUS
The LED-DR Series features universal 100-240V AC power input with high reliability and Class 2 rating. Standard built-in protections include short circuit, over-current, over-voltage, and over temperature. Used commonly with Trulux receivers and controls for secondary side dimming, they can also be used in non-dimming applications (minimum loads apply). Durable plastic housing features integrated terminal blocks, wire cover strain reliefs and adjustable output voltage and output current levels.
Also known as: 714176002873, LED-DR30-12

Specifications

Wattage: 30
Volts AC: 120/240
Volts DC: 12
Type: LED Driver
Dimmable: No
Wattage: 30
Volts DC: 12
Dimmable: No
Volts AC: 120/240
Type: LED Driver

Customer Reviews

No reviews for this product
(0)