2' 8W T8 LED Lamp, 50K

Item #: 1629148

Cat #: LED8T8/L24/FP/850/SUB/G8

UPC: 046135404948

Documents & Guides
LED Lamp, 8 Watt, 120-277 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 1250, CRI: 83, Color Temperature: 5000K, Length: 24 Inch, For Use With Instant Start and Select Programmed Rapid Start Electronic T8 Ballasts, 1 per SKU, Standard Case Qty: 25 *Sylvania Part # 40494*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Lamp, 8 Watt, 120-277 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 1250, CRI: 83, Color Temperature: 5000K, Length: 24 Inch, For Use With Instant Start and Select Programmed Rapid Start Electronic T8 Ballasts, 1 per SKU, Standard Case Qty: 25 *Sylvania Part # 40494*
SubstiTUBE IPS LED T8 lamps are an energy saving alternative, designed to replace traditional fluorescent T8 lamps. These LED T8 lamps contain no mercury, provide instant light and a uniform light distribution.
Also known as: 046135404948, LED8T8/L24/FP/850/SUB/G8

Specifications

Lumens: 1250
Color Temperature: 5000 (Bright White)
Shape: T8 (Tubular)
Length: 24 in , 2 ft
Color Rendering Index (CRI): 83
Wattage: 8
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Material: Nano Plastic
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Lumens: 1250
Shape: T8 (Tubular)
Color Rendering Index (CRI): 83
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Color Temperature: 5000 (Bright White)
Length: 24 in , 2 ft
Wattage: 8
Dimmable: No
Material: Nano Plastic
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)