Drive, Servo, Multi-Axis Digital, 10KW, 230/480VAC, 14A

Item #: 16291

Cat #: 2098-DSD-HV100-SE

UPC: 662453959528

Sign In or Register to view pricing and more.
Documents & Guides
Servo Drive, Multi-Axis, Digital, 3 Phase, 10 Kilowatt, 230/480 Volt AC, 14 Amp, SERCOS

Overview

Servo Drive, Multi-Axis, Digital, 3 Phase, 10 Kilowatt, 230/480 Volt AC, 14 Amp, SERCOS
Also known as: 662453959528, 2098-DSD-HV100-SE

Specifications

Phase: 3
Type: SERCOS, Servo Drive
Volts AC: 480, 230
Wattage: 10 kW
Amps: 14
Phase: 3
Volts AC: 480, 230
Amps: 14
Type: SERCOS, Servo Drive
Wattage: 10 kW

Customer Reviews

No reviews for this product
(0)