
Compression Buttsplice, Aluminum, 300 MCM, CU/AL Rated
Item #: 162865
Cat #: YS30A1
UPC: 781810757406
Documents & Guides
Compression Buttsplice, Aluminum, Tin Plated, For Copper and Aluminum Conductors, 300 MCM, Coded Blue, Standard Barrel; Temperature Rating: 90 Deg C; Voltage Rating: 600 - 35000 Volt, Material: High-conductivity Wrought Aluminum; Finish: Electro-tin Plated
Sign In or Register to view pricing and more.
No associated products found.
Overview
Compression Buttsplice, Aluminum, Tin Plated, For Copper and Aluminum Conductors, 300 MCM, Coded Blue, Standard Barrel; Temperature Rating: 90 Deg C; Voltage Rating: 600 - 35000 Volt, Material: High-conductivity Wrought Aluminum; Finish: Electro-tin Plated
Also known as: 781810757406, YS30A1
Specifications
Color: | Blue |
Material: | Aluminum |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 300 |
Color: | Blue |
Standards: | California Proposition 65 |
Material: | Aluminum |
Allowable Gauge Range: | 300 |
Customer Reviews
No reviews for this product
(0)