Starter, Size 2, 45A, 600VAC, 240VAC Coil, Non-Reversing, 3P

Item #: 162862

Cat #: 8536SDO1V03

UPC: 785901882022

Sign In or Register to view pricing and more.
Starter, Size 2, 45 Amp, 600 Volt AC, 240 Volt AC Coil, Non-Reversing, Open, No Enclosure, 3-Pole, Thermal Overloads

Overview

Starter, Size 2, 45 Amp, 600 Volt AC, 240 Volt AC Coil, Non-Reversing, Open, No Enclosure, 3-Pole, Thermal Overloads
Also known as: 785901882022, 8536SDO1V03

Specifications

Phase: 3
Poles: 3
Type: NEMA, Starter, Non-Reversing
Volts AC Control: 240
Amps: 45
Mounting: Surface
Volts AC: 600
Size: 2
Standards: California Proposition 65
Phase: 3
Type: NEMA, Starter, Non-Reversing
Amps: 45
Volts AC: 600
Standards: California Proposition 65
Poles: 3
Volts AC Control: 240
Mounting: Surface
Size: 2

Customer Reviews

No reviews for this product
(0)