Sign In or Register to view pricing and more.
Documents & Guides
Milwaukee; Drill; Compact; Voltage Rating: 120 Vac; Amperage Rating: 7 Amp; Speed: 450 Rpm At No Load; Chuck Size: 1/2 In; Chuck Type: Keyed; Cord Type: 8 Ft Fixed; Tool Weight: 11.400 Lb; Capacity In Wood: 4 In Hole Saw, 1/12 In Auger Bit;spindle Lock: No; Metal Capacity: 1/2 In Twist Bit; Soft Grip Handle: No; Spindle Size: 5/8-16 In; Gear Train: Triple; Constructio
Overview
Milwaukee; Drill; Compact; Voltage Rating: 120 Vac; Amperage Rating: 7 Amp; Speed: 450 Rpm At No Load; Chuck Size: 1/2 In; Chuck Type: Keyed; Cord Type: 8 Ft Fixed; Tool Weight: 11.400 Lb; Capacity In Wood: 4 In Hole Saw, 1/12 In Auger Bit;spindle Lock: No; Metal Capacity: 1/2 In Twist Bit; Soft Grip Handle: No; Spindle Size: 5/8-16 In; Gear Train: Triple; Constructio
This compact specialty drill packs big power. The 1/2” Compact Drill has the power and versatility to handle high-torque drilling and material mixing applications. Built for two-handed operation, the drill features extra long handles for added leverage and control. You’ll get quiet performance from the heat-treated, helical-cut gears.
Also known as: 045242001644, 1660-6
Specifications
Customer Reviews
No reviews for this product
(0)