
MBJ Grounding and Bonding Braid, Tinned Copper, 250 A Ampacity, 98.68 kcmil, 11.811", 0.65" Hole
Item #: 1628147
Cat #: 563390
UPC: 782856579571
Documents & Guides
Flat Tinned Copper Grounding Braid. MBJ50-300-16, 250 A Ampacity, 98.68 kcmil (50 mm²), 11.811" (300 mm), 0.65" (16.5 mm) Hole.
Sign In or Register to view pricing and more.
Overview
Flat Tinned Copper Grounding Braid. MBJ50-300-16, 250 A Ampacity, 98.68 kcmil (50 mm²), 11.811" (300 mm), 0.65" (16.5 mm) Hole.
MBJ Grounding and Bonding Braids are a reliable and convenient grounding solution for applications that require flexibility and durability. The tinned copper ground braids with massivated palms come ready to install without any additional cutting, stripping, crimping or punching and do not require the addition of tin or crimped lugs. The proprietary manufacturing process optimizes the electrical contact between each wire and helps eliminate moisture issues in the palms, preventing corrosion and lengthening the useful life of the braid.
Also known as: 782856579571, 563390
Specifications
Material: | Copper |
Material: | Copper |
Customer Reviews
No reviews for this product
(0)