M18 FUEL™ Compact Band Saw (Bare Tool)

Item #: 1627966

Cat #: 2829-20

UPC: 045242544417

Documents & Guides
M18 FUEL™ Compact Band Saw (Tool Only), POWERSTATE™ Brushless Motor, Variable Speed Trigger, REDLINK PLUS™ Intelligence, LED Light, Tool-Free Locking Adjustable Shoe, Cut Up To 3-1/4" X 3-1/4" Material In A Single Pass, Includes: (1 Blade) Extreme Thick Metal 8/10 TPI Band Saw Blades 3PK - Compact (48-39-0609) ***Bare Tool Only, Battery & Charger Sold Separately***
Sign In or Register to view pricing and more.

No associated products found.

Overview

M18 FUEL™ Compact Band Saw (Tool Only), POWERSTATE™ Brushless Motor, Variable Speed Trigger, REDLINK PLUS™ Intelligence, LED Light, Tool-Free Locking Adjustable Shoe, Cut Up To 3-1/4" X 3-1/4" Material In A Single Pass, Includes: (1 Blade) Extreme Thick Metal 8/10 TPI Band Saw Blades 3PK - Compact (48-39-0609) ***Bare Tool Only, Battery & Charger Sold Separately***
The MILWAUKEE® M18 FUEL™ Compact Band Saw offers a light-weight, balanced design with the largest capacity of any compact band saw at 3-1/4” X 3-1/4”. The band saw is equipped with a POWERSTATE™ Brushless motor, Constant Power Technology and Jobsite Armor Technology™ for the fastest cuts and better protection from drops and debris. Milwaukee REDLINK PLUS™ Intelligence delivers the most advanced system of cordless power tool electronics, providing optimized performance and overload protection using total system communication between tool, battery and charger. The variable speed trigger, tool-free locking adjustable shoe, and LED work light provides maximum control and productivity. An integrated rafter hook for hanging allows for easy storage in-between cuts. The M18 FUEL™ Compact Band Saw also has pipe reamer attachment compatibility to easily attach the customized reamer attachment (49-90-2029, sold separately) to the back of the band saw to cut and ream with the same tool. One 8/10 TPI Extreme metal cutting band saw blade is included.
Also known as: 045242544417, 2829-20, Bandsaw, Port-o-band, Band-O

Specifications

Volts AC: 18
Type: Cordless
Volts AC: 18
Type: Cordless

Customer Reviews

No reviews for this product
(0)