J PYRAMID FUSE BLOCK

Item #: 16277

Cat #: JP60030-3CR

UPC: 051712434164

Documents & Guides
30A 600V Class J Pyramid Fuseblock with Box Lug and Reinforced Spring
Sign In or Register to view pricing and more.

No associated products found.

Overview

30A 600V Class J Pyramid Fuseblock with Box Lug and Reinforced Spring
Also known as: 051712434164, JP60030-3CR

Specifications

Poles: 3
Mounting: Surface
Amps: 30
Material: Thermoplastic
Class: J
Volts AC: 600
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Family / Style: JP
Poles: 3
Amps: 30
Class: J
Interrupt Rating DC: 200 kA
Family / Style: JP
Mounting: Surface
Material: Thermoplastic
Volts AC: 600
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)