9W A19 LED Lamp, 27K

Item #: 1627329

Cat #: L60A19D15V27K

UPC: 762148121930

Sign In or Register to view pricing and more.
Documents & Guides
LED A19 Lamp, Dimmable, 120 Volt, 9 Watt, 800 Lumens, 2700K, 80 CRI, E26 Base, 15,000 Hours.

Overview

LED A19 Lamp, Dimmable, 120 Volt, 9 Watt, 800 Lumens, 2700K, 80 CRI, E26 Base, 15,000 Hours.
For an affordable LED upgrade, switch to TCP’s Pro LED Lamps. Pro LEDs are available in multiple options from A-Lamps, to BR30 and PAR38 lamps. See how you can maximize savings and minimize maintenance cost with Pro LEDs.
Also known as: 762148121930, L60A19D15V27K

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 9
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 800
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 9
Light Technology: LED

Customer Reviews

No reviews for this product
(0)