8' LED Vapor Tight Slim Strip Light, 40K

Item #: 1627266

Cat #: VT55US840P

UPC: 706762754907

Sign In or Register to view pricing and more.
Documents & Guides
8 Ft. LED Vapor Tight Slim Strip Light, 55 Watt, 100-277 Volts, 7150 Lumens, Color Temperature: 4000, Non-Dimmable

Overview

8 Ft. LED Vapor Tight Slim Strip Light, 55 Watt, 100-277 Volts, 7150 Lumens, Color Temperature: 4000, Non-Dimmable
IP67 and IK10 Ratings Plus Corrosion Resistance Make This the Toughest Fixture Around. Uniquely rugged and slim, the Litetronics LED Vapor Tight Slim Strip Light works where few other lighting products can. Only 1.5 inches in diameter, this DLC Premium product is both IP67 and IK10 rated. Suitable for both indoor and outdoor use, this corrosion-resistant fixture is well-suited for harsh industrial environments like food-service and factory environments as well as warehouses. It is usable outdoors under all conditions. Offering 130 lumens per watt, and a beam angle of 120°, the Vapor Tight Slim Strip Light features a highly transparent cover. With compact stainless steel hardware for mounting the fixture on walls or ceilings, the product is well-suited for applications where only limited space is available.
Also known as: 706762754907, VT55US840P

Specifications

Color Temperature: 4000 (Cool White)
Length: 8 ft
Type: Vapor Tight
Light Technology: LED
Dimmable: No
Color Temperature: 4000 (Cool White)
Type: Vapor Tight
Dimmable: No
Length: 8 ft
Light Technology: LED

Customer Reviews

No reviews for this product
(0)