2'x4' LED Light Panel Retrofit, 3500K

Item #: 1627231

Cat #: PRT435

UPC: 706762778903

Sign In or Register to view pricing and more.
Documents & Guides
2 Ft. x 4 Ft. LED Light Panel Retrofit, 50 Watt, 120-277 Volt, 6250 Lumens, Color Temperature: 3500K

Overview

2 Ft. x 4 Ft. LED Light Panel Retrofit, 50 Watt, 120-277 Volt, 6250 Lumens, Color Temperature: 3500K
Combining top-of-the-line efficiency with a stylish, modern design, the LED Light Panel Retrofit is an ideal solution for updating interior grid ceiling applications. It can accommodate all standard sizes of fluorescent troffers, including 2’ x 4’, 2’ x 2’ or 1’ x 4’, and it’s patented design makes installation simple and quick. The kit can be installed by one person in less than two minutes, without breaking into the ceiling plenum
Also known as: 706762778903, PRT435

Specifications

Width: 24 in, 2 ft
Lumens: 6250
Length: 4 ft, 48 in
Wattage: 50
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Lumens: 6250
Wattage: 50
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)